Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F88T12HC
Zoro # G5840285
product price: $273.54
/ea
Free Shipping & Returns
$273.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 12 in
- Color Gray
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88T12HC
- Zoro # G5840285
- UPC # 783510167400
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Height | 8 in |
Width | 8 in |
Size | 8 x 8 x 12 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
NEMA Enclosure Type | 12 |
Application | Indoor |
Gauge | 14 ga |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 12.70 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Clamp Quantity | 2 |
Mounting Bracket Quantity | 2 |
Protection Rating | NEMA Type 12; IP60 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A604CH)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 75 ft. (5007)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F1212G36)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- NVENT HOFFMAN Reducer, 4x4 To 2.5x2.5, Gray, Steel (F44LRE22)
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- Nvent Hoffman Cabinet Accessory