Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F66T36HC
Zoro # G5840258
product price: $372.48
/ea
Free Shipping & Returns
$372.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Application Indoor
- Width 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T36HC
- Zoro # G5840258
- UPC # 783510167004
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 x 6 x 36 in |
Height | 6 in |
Depth | 36 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Color | Gray |
NEMA Enclosure Type | 12 |
Gauge | 14 ga |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 22 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Protection Rating | NEMA Type 12; IP60 |
Clamp Quantity | 3 |
Mounting Bracket Quantity | 2 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 60A, 600V AC, Indicating (LPJ-60SPI)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- MERSEN Forklift Limiter Fuse, CNN Series, 225A, Very Fast Acting, 130VAC, Bolt-On (CNN225)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- NVENT HOFFMAN Wall-Mount Solar Shields, 24.00x24.00x12.75, White, Galvanized (SW1LGLWH)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- NVENT HOFFMAN Replacement Keys, Steel (E333KEY)
- NVENT HOFFMAN CONCEPT EMC, Type 4X, 36.00x24.00x12.00, (CSD362412EMCSS)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- Nvent Hoffman Cabinet Accessory