Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F66T30HC
Zoro # G5840023
original price:
$399.30
16% off
new price: $334.65
/ea
Free Shipping & Returns
$334.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Color Gray
- Height 6 in
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T30HC
- Zoro # G5840023
- UPC # 783510166908
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 6 in |
Depth | 30 in |
Width | 6 in |
Size | 6 x 6 x 30 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Features | Dust-Resistant |
NEMA Enclosure Type | 12 |
Application | Indoor |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 19.44 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Protection Rating | NEMA Type 12; IP60 |
Clamp Quantity | 3 |
Mounting Bracket Quantity | 2 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (01312.35T.01)
- QUICKCABLE Primary Wire, 16 Gauge, Blue, 100ft. (230306-100)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- NVENT HOFFMAN Clamp Cover, Type 4, 16.00x14.00x6.00, G (A1614NF)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (AT101024)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x72.0 (F44T172GV)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- Nvent Hoffman Cabinet Accessory