Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F66T18HC
Zoro # G5840163
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 12
- Color Gray
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66T18HC
- Zoro # G5840163
- UPC # 783510166700
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 6 in |
Depth | 18 in |
Width | 6 in |
Size | 6 x 6 x 18 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Color | Gray |
Gauge | 14 ga |
Application | Indoor |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 12 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Mounting Bracket Quantity | 2 |
Protection Rating | NEMA Type 12; IP60 |
Clamp Quantity | 2 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 20A, 600V AC (A6K20R)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S (A30H30BLP3PT)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 12.00 (ATC12R145)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- NVENT HOFFMAN Caster Kit, fits Frame, Steel (PC1M12)
- NVENT HOFFMAN Filter Box Fans, 10.13x10.13x4.50, Lt Gray, Steel (1RB80)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- Nvent Hoffman Cabinet Accessory