Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F44T48HC
Zoro # G5839558
Free Shipping & Returns
$349.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- NEMA Enclosure Type 12
- Depth 48 in
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44T48HC
- Zoro # G5839558
- UPC # 783510166304
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 48 in |
Width | 4 in |
Height | 4 in |
Size | 4 x 4 x 48 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Color | Gray |
Gauge | 14 ga |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 20 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Clamp Quantity | 3 |
Protection Rating | NEMA Type 12; IP60 |
Mounting Bracket Quantity | 2 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Elbow 90 deg., 1.420 in., Black, Nylon (VPBRB-36N07)
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM36N36)
- ADVANCE CABLE TIES 11 50 lb. BLUE CABLE TIES 100/BAG (AL-11-50-6-C)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 1.5 (ASPB05075NM)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- NVENT HOFFMAN HF Replacement Filters (89136410R)
- NVENT HOFFMAN Two-Door with Floor Stands, Type 12, 72.06x72.06x24.06, Steel (A727224ULP)
- Nvent Hoffman Cabinet Accessory