Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F44T30HC
Zoro # G5839357
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Features Dust-Resistant
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44T30HC
- Zoro # G5839357
- UPC # 783510166106
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 4 in |
Depth | 30 in |
Size | 4 x 4 x 30 in |
Width | 4 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Features | Dust-Resistant |
Color | Gray |
NEMA Enclosure Type | 12 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 13 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Protection Rating | NEMA Type 12; IP60 |
Mounting Bracket Quantity | 2 |
Clamp Quantity | 3 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- EATON B-LINE Metal Stud Grommet, Universal, Plastic (BM2)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 hp, 16A @ 125V AC, 8A @ 250V AC (DK284-73)
- EATON BUSSMANN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DIU)
- NVENT HOFFMAN Replacement Release Handle, 3.88x1.38x19 (VLHANDLE)
- NVENT HOFFMAN CONCEPT Panel Conversion Kit, for Concept / NEMA, Steel (CCPM4)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- NVENT HOFFMAN Hazardous Location Breather Drains, 40x4 (EXEBDM20SS6)
- NVENT HOFFMAN Rack Panels, 16Ux19.00, Lt Gray, Steel (P19RP16UP)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM40)
- Nvent Hoffman Cabinet Accessory