Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F1212T48HC
Zoro # G5840985
product price: $811.89
/ea
Free Shipping & Returns
$811.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Application Indoor
- Size 12 x 12 x 48 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F1212T48HC
- Zoro # G5840985
- UPC # 783510168100
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 x 12 x 48 in |
Depth | 48 in |
Width | 12 in |
Height | 12 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Color | Gray |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 61.80 lb |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Mounting Bracket Quantity | 2 |
Protection Rating | NEMA Type 12; IP60 |
Clamp Quantity | 3 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- STRINGLINER Braid Line Repl Org/Blk 500Ft (35491)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 48.00x36.0 (A48R3612HCR)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- NVENT HOFFMAN Proline Voice/Data and Server Cabinet, T (PSC20610B12)
- NVENT HOFFMAN Fixed Wall-Mount Rack, 19", 20u, Black (E19FWM20U20)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- Nvent Hoffman Cabinet Accessory