Shop All Cabinet Accessory
Nvent Hoffman
Hinged-Cover, Type 1, 8.00x6.00x4.00, Gray, Steel
Mfr # AHE8X6X4
Zoro # G6808559
product price: $33.27
/ea
$33.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 8 in
- Width 6 in
- Size 8 x 6 x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AHE8X6X4
- Zoro # G6808559
- UPC # 783510510602
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Width | 6 in |
Size | 8 x 6 x 4 in |
Depth | 4 in |
Details
Item | Hinged-Cover,Type 1,8.00x6.00x4.00,Gr |
Material | Mild Steel |
Finish | Powder Coated |
Features | Knockouts |
Application | Indoor |
NEMA Enclosure Type | 1 |
Color | Gray |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30 |
Weight | 4.20 lb |
Protection Rating | NEMA Type 1; IP30 |
Knockout Pattern Along A Sides | F-G-H-I |
Knockout Pattern Along B Sides | B-C-D |
Description
Hinged-Cover,Type 1,8.00x6.00x4.00,Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- AC WORKS 1ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L6-30R Locking 250V Connector (L1530L630-012)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24S)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Abs (Q16129ABD)
- NVENT HOFFMAN Free-Stand, Type 1, 48.00x25.50x18.00, G (A48N2518FSLP)
- Nvent Hoffman Cabinet Accessory