Shop All Cabinet Accessory
Nvent Hoffman
Hinged-Cover, Type 1, 16.00x12.00x4.00,
Mfr # AHE16X12X4
Zoro # G5861556
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 12 in
- Height 16 in
- Features Knockouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AHE16X12X4
- Zoro # G5861556
- UPC # 783510865306
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 12 in |
Height | 16 in |
Size | 16 x 12 x 4 in |
Depth | 4 in |
Details
Item | Hinged-Cover,Type 1,16.00x12.00x4.00, |
Material | Mild Steel |
Finish | Powder Coated |
Features | Knockouts |
Gauge | 16 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Weight | 11.50 lb |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30 |
Knockout Pattern Along A Sides | B-C-D-E-F-G-H |
Protection Rating | NEMA Type 1; IP30 |
Knockout Pattern Along B Sides | C-D-E-F-G |
Description
Hinged-Cover,Type 1,16.00x12.00x4.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT (877008)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- NVENT HOFFMAN PDU Bracket Kit, Black, Mild Steel (DPDU1)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T124GV)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray (PTRS242424G4A)
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- NVENT HOFFMAN A48 Mounting Foot Kit, Lt Gray, Fiberglass (A48MFT16A)
- Nvent Hoffman Cabinet Accessory