Shop All Cabinet Accessory
Nvent Hoffman
Hinge Retainers, 2.25x2.5x0.5, Polyester
Mfr # AHGCLP
Zoro # G5847863
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth Matte
- Depth 1/2 in
- Color Light Gray
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AHGCLP
- Zoro # G5847863
- UPC # 783510187026
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 1/2 in |
Width | 2-1/2 in |
Size | 2-1/4 x 2-1/2 x 1/2 in |
Height | 2-1/4 in |
Details
Item | Hinge Retainers,2.25x2.5x0.5,Polyester |
Material | Polyester |
Finish | Smooth Matte |
Color | Light Gray |
Weight | 0.08 lb |
Series | PolyPro |
Description
Hinge Retainers,2.25x2.5x0.5,Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG6)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra (S101046G050)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 12.00x10.00x6 (A12106CHSCFGW)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- Nvent Hoffman Cabinet Accessory