Shop All Cabinet Accessory
Nvent Hoffman
Hinge Pin Kits, Steel
Mfr # GHPINMS
Zoro # G5847197
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Weight 0.10 lb
- Series Concept
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # GHPINMS
- Zoro # G5847197
- UPC # 783510184711
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Hinge Pin Kits,Steel |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Weight | 0.10 lb |
Series | Concept |
Description
Hinge Pin Kits,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC (60629)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JJS-3)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- NVENT HOFFMAN Flush Covers, Fits 8.00x8.00, Gray, Stee (AFE8X8)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 42.00x30.00x12.00, Steel (A42R3012HCR)
- Nvent Hoffman Cabinet Accessory