Shop All Cabinet Accessory
Nvent Hoffman
Hinge Pin Kits, SS Type 304
Mfr # GHPINSS
Zoro # G5847118
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Plated
- Color Unpainted
- Weight 0.10 lb
- Series Fusion G7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # GHPINSS
- Zoro # G5847118
- UPC # 783510184728
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Hinge Pin Kits,SS Type 304 |
Material | Stainless Steel 304 |
Finish | Plated |
Color | Unpainted |
Weight | 0.10 lb |
Series | Fusion G7 |
Description
Hinge Pin Kits,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 1A @ 120V AC, Actuator Location: Side (D4CC1024)
- JOHNSON CONTROLS A19Aba-45C Spdt Remote Bulb (A19ABA-45C)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BN)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- NVENT HOFFMAN A48 Mounting Foot Kit, Lt Gray, Fiberglass (A48MFT16A)
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLEK)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- Nvent Hoffman Cabinet Accessory