Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2
Mfr # A60H3612GQRLP
Zoro # G6830514
product price: $3,916.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,916.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A60P36G, A60P36
- Width 36.31 in
- NEMA Enclosure Type 3R, 4X, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A60H3612GQRLP
- Zoro # G6830514
- UPC # 783510295905
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 36.31 in |
Depth | 12 in |
Height | 60.12 in |
Size | 60-1/4 x 36.31 x 12 in |
Panel Size | 57.00 x 33.00 in / 1448 x 838 mm |
Details
Item | Hinge-Cover with 3-Point Latch or Quick- |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A60P36G, A60P36 |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Gray |
Features | Watertight, Corrosion-Resistant |
Thickness | 0.15 in / 3.8 mm |
Standards | UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Weight | 99 lb |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66 |
Conductive Panel | A60P36G |
Latch Quantity | 8 |
Panel | A60P36 |
Description
Hinge-Cover with 3-Point Latch or Quick-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal 3/8" Stud PK100 (RA18-38)
- RACO Noninsulated Connector, 3 In., Straight (3412)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DF)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 25A (6FZJ3)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x600 (LWC236016)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x300mm, Lt G (CP354530)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 48.00x36.0 (A48R3612HCR)
- NVENT HOFFMAN Gland Plate, Gray, Aluminum (EGPS2)
- Nvent Hoffman Cabinet Accessory