Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2
Mfr # A36H3020GQRLP
Zoro # G6849107
original price:
$3,708.51
5% off
new price: $3,512.99
/ea
Free Shipping & Returns
$3,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A36P30G, A36P30
- Width 30-1/4 in
- Height 36-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A36H3020GQRLP
- Zoro # G6849107
- UPC # 783510350802
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 30-1/4 in |
Height | 36-1/4 in |
Depth | 20 in |
Size | 36-1/4 x 30-1/4 x 20 in |
Panel Size | 33.00 x 27.00 in / 838 x 686 mm |
Details
Item | Hinge-Cover with 3-Point Latch or Quick- |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A36P30G, A36P30 |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Gray |
Standards | UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Thickness | 0.15 in / 3.8 mm |
Weight | 69 lb |
Conductive Panel | A36P30G |
Panel | A36P30 |
Latch Quantity | 5 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66 |
Description
Hinge-Cover with 3-Point Latch or Quick-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3-1/2 to 3In (RB350-300)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- ROADPRO Wire Termination Kit 160 Piece (RP-5213)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 ba (PLCS1X2)
- NVENT HOFFMAN Grid Straps, 642x25mm, Steel (PGH1S8)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4" (TEP4UL12)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x (F22T1120GVP)
- Nvent Hoffman Cabinet Accessory