Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover with 3-Point Latch or Quick
Mfr # A30H2410GQRLP3PT
Zoro # G5825725
original price:
$2,029.10
6% off
new price: $1,893.44
/ea
Free Shipping & Returns
$1,893.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A30P24G, A30P24
- Color Gray
- Width 24-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A30H2410GQRLP3PT
- Zoro # G5825725
- UPC # 783510143619
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 24-1/4 in |
Depth | 10 in |
Size | 30-1/4 x 24-1/4 x 10 in |
Height | 30-1/4 in |
Panel Size | 27.00 x 21.00 in / 686 x 533 mm |
Details
Item | Hinge-Cover with 3-Point Latch or Quick |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A30P24G, A30P24 |
Color | Gray |
NEMA Enclosure Type | 3R, 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Standards | UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Thickness | 0.14 in / 3.6 mm |
Weight | 42 lb |
Panel | A30P24 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66 |
Conductive Panel | A30P24G |
Description
Hinge-Cover with 3-Point Latch or Quick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA9)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/4" Insider Diameter - 25' Length - Black (FW075-25)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNU9)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200426012)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LSC151512SS6)
- NVENT HOFFMAN HF Replacement Filters (89136410R)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- Nvent Hoffman Cabinet Accessory