Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover with 3-Point Latch or Quick
Mfr # A24H2408GQRLP3PT
Zoro # G5825759
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A24P24G, A24P24
- Depth 8 in
- Width 24.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A24H2408GQRLP3PT
- Zoro # G5825759
- UPC # 783510143565
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 8 in |
Width | 24.19 in |
Size | 24.19 x 24.19 x 8 in |
Height | 24.19 in |
Panel Size | 21.00 x 21.00 in / 533 x 533 mm |
Details
Item | Hinge-Cover with 3-Point Latch or Quick |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A24P24G, A24P24 |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Gray |
Features | Watertight, Corrosion-Resistant |
Thickness | 0.14 in / 3.6 mm |
Weight | 32 lb |
Standards | UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Panel | A24P24 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66 |
Conductive Panel | A24P24G |
Description
Hinge-Cover with 3-Point Latch or Quick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- LEGRAND Device Box, 1 Gang, Steel (V2448)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x18.06, SS Type 304 (AFK1818SS)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCICC)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- NVENT HOFFMAN Concept Hmi, Type 4,370x400x120mm, Lt G (CP374012)
- NVENT HOFFMAN Syspend Sanitary Hmi Straight Tubing, 15 (ST1500SS)
- Nvent Hoffman Cabinet Accessory