Shop All Wire Ducts
Nvent Hoffman
Hinge-Cover with 3-Point Latch or Quick-
Mfr # A20H1612GQRLP
Zoro # G5867969
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fiberglass
- Length 24.90 inch
- Width 19.80 inch
- Height 16.20 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20H1612GQRLP
- Zoro # G5867969
- UPC # 783510295509
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 24.90 inch |
Width | 19.80 inch |
Height | 16.20 inch |
Size | 20.19x16.25x12.00 in |
Depth | 12 in / 305 mm |
Width (W) (inch) | 16.25 |
Panel Size (inch) | 17.00 x 13.00 |
Panel Size (millimetre) | 432 x 330 |
Width (W) (millimetre) | 413 |
Depth (D) (inch) | 12 |
Height (H) (millimetre) | 513 |
Depth (D) (millimetre) | 305 |
Height (H) (inch) | 20.19 |
Panel Size | 17.00 x 13.00 in / 432 x 330 mm |
Description
Hinge-Cover with 3-Point Latch or Quick-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-25)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack) (F2X2IB6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC1.5LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D (G1.5X3LG6)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- Nvent Hoffman Wire Ducts