Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover Wifi, Type 4x, 6.00x6.00x4.0
Mfr # D664CHSCFGWP
Zoro # G5829767
Free Shipping & Returns
$174.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A6P6WD
- Color Light Gray
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # D664CHSCFGWP
- Zoro # G5829767
- UPC # 783510149628
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 4 in |
Width | 6 in |
Height | 6 in |
Size | 6 in x 6 in x 4 in |
Overall Width | 6-1/2 in |
Overall Length | 6-1/2 in |
Overall Dimensions | 6.50 x 6.50 in / 165 x 165 mm |
Details
Item | Hinge-Cover Wifi,Type 4x,6.00x6.00x4.0 |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A6P6WD |
Color | Light Gray |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 4X, 12, 13 |
Thickness | 0.14 in / 3.5 mm |
Weight | 2.60 lb |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability rating per UL 508; NEMA/EEMAC Type 4, 4X, 12, and 13; Window flammability rating per UL 508; CSA File No. LR42186:Type 4, 4X, 12, and 13; IEC 60529, IP66; Cabinets with solid doors are plenum rated. |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Mounting | 6.94 x 4.00 in / 176 x 102 mm |
Panel | A6P6WD / 4.88 x 4.88 in / 124 x 124 mm |
Description
Hinge-Cover Wifi,Type 4x,6.00x6.00x4.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C4212A.30.10)
- KILLARK Bushing, Reducing (R-53)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- NVENT HOFFMAN PROLINE G2 Partial Subpanel and Side-Mount Panel, fits 900x600mm, Whit (P2PP96)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- NVENT HOFFMAN Splitter Box Block Assemblies, Aluminum (ASBB85)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T1120GVP)
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (WAMTF)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- Nvent Hoffman Cabinet Accessory