Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover Wifi, Type 4x, 16.00x14.00x8
Mfr # D16148CHSCFGWP
Zoro # G5829873
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A16P14WD
- Width 14 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # D16148CHSCFGWP
- Zoro # G5829873
- UPC # 783510149642
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 14 in |
Height | 16 in |
Size | 16 in x 14 in x 8 in |
Depth | 8 in |
Overall Width | 14.55 in |
Overall Length | 16.55 in |
Overall Dimensions | 16.55 x 14.55 in / 420 x 370 mm |
Details
Item | Hinge-Cover Wifi,Type 4x,16.00x14.00x8 |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A16P14WD |
Color | Light Gray |
NEMA Enclosure Type | 4X, 12, 13 |
Features | Watertight, Corrosion-Resistant |
Thickness | 0.14 in / 3.5 mm |
Weight | 12.60 lb |
Standards | UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability rating per UL 508; NEMA/EEMAC Type 4, 4X, 12, and 13; Window flammability rating per UL 508; CSA File No. LR42186:Type 4, 4X, 12, and 13; IEC 60529, IP66; Cabinets with solid doors are plenum rated. |
Panel | A16P14WD / 14.75 x 12.88 in / 375 x 327 mm |
Mounting | 16.94 x 12.00 in / 430 x 305 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66 |
Description
Hinge-Cover Wifi,Type 4x,16.00x14.00x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 10ft- Black (WL-SW-HD-250-10-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Brown (HS367-S10-BROWN)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- NVENT HOFFMAN Telescope Fitting, 8.00x8.00, Gray, Steel (F88GA)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- NVENT HOFFMAN Heavy-Duty C-Taps, Run 2/2, Tap 4/8, Co (DGT1)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHKBL)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- Nvent Hoffman Cabinet Accessory