Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover, Medium, Type 3R, 42.00x30.00x12.00, Steel
Mfr # A42R3012HCR
Zoro # G6804919
product price: $1,156.24
/ea
Free Shipping & Returns
$1,156.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With For Use With Mfr. Model Number A42P30
- Height 42 in
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A42R3012HCR
- Zoro # G6804919
- UPC # 783510427207
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 42 in |
Width | 30 in |
Size | 42 x 30 x 12 in |
Depth | 12 in |
Overall Length | 44 in |
Panel Size | 39.00 x 27.00 in / 991 x 686 mm |
Details
Item | Hinge-Cover,Medium,Type 3R,42.00x30.0 |
Material | Mild Steel |
Finish | Galvanized |
For Use With | For Use With Mfr. Model Number A42P30 |
Gauge | Body: 14 ga, Door: 14 ga |
NEMA Enclosure Type | 3R |
Color | Gray |
Features | Weather-Resistant, Except Dust |
Standards | UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Weight | 111 lb |
Body Thickness | 14 ga / 1.9 mm |
Protection Rating | NEMA Type 3R; IP32 |
Mounting | 43.00 x 27.00 in / 1092 x 686 mm |
Panel | A42P30 |
Door Thickness | 14 ga / 1.9 mm |
Description
Hinge-Cover,Medium,Type 3R,42.00x30.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- INTERMATIC Load Center, T, 100A, 240V (T32404R)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T1120GVP)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x180mm, Lt G (CP354518)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 16.00x12.00x6.00, SS Type (A161206LPEMCSS)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., Steel (AS056M)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- Nvent Hoffman Cabinet Accessory