Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover Lift-Off, Type 3R, 8.00x8.00x6.00, Steel
Mfr # A8R86HCLO
Zoro # G6803169
product price: $87.88
/ea
Free Shipping & Returns
$87.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With For Use With Mfr. Model Number AMFK3RLO16, A8P6, APMK3RLO16
- Width 8 in
- Size 8 x 8 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A8R86HCLO
- Zoro # G6803169
- UPC # 783510388706
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 8 in |
Size | 8 x 8 x 6 in |
Height | 8 in |
Depth | 6 in |
Overall Width | 9-1/4 in |
Overall Length | 10.12 in |
Panel Size | 6.75 x 4.88 in / 171 x 124 mm |
Overall Dimensions | 10.12 x 9.25 in / 257 x 235 mm |
Description
Hinge-Cover Lift-Off,Type 3R,8.00x8.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (Y-12-600-BK)
- HALEX 1/2 In. Screw-In Armored Cable/Conduit Connector, 5PK (20440)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK100 (V221 1/2-100)
- TEMPO COMMUNICATIONS Premium Tone & Probe Kit (801K)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x930 (LHC239316)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x36 (A4436T1T)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1275DC)
- Nvent Hoffman Cabinet Accessory