Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover Lift-Off, Type 3R, 24.00x24.
Mfr # A24R248HCLO
Zoro # G5855624
Free Shipping & Returns
$394.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With For Use With Mfr. Model Number AMFK3RLO14, A24P24, APMK3RLO14
- Gauge Body: 14 ga, Door: 14 ga
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A24R248HCLO
- Zoro # G5855624
- UPC # 783510389604
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 24 in |
Width | 24 in |
Size | 24 x 24 x 8 in |
Depth | 8 in |
Overall Length | 26.31 in |
Overall Width | 25-1/4 in |
Panel Size | 21.00 x 21.00 in / 533 x 533 mm |
Overall Dimensions | 26.31 x 25.25 in / 668 x 641 mm |
Description
Hinge-Cover Lift-Off,Type 3R,24.00x24.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Red, Plastic Bezel (3SU1100-0AB20-1FA0)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK50 (PLT4H-L0)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCICC)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/outdoor, 1 (TE121024020)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- Nvent Hoffman Cabinet Accessory