Shop All Cabinet Accessory
Nvent Hoffman
Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel
Mfr # A12R106HCLO
Zoro # G6803144
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With For Use With Mfr. Model Number AMFK3RLO16, A10P10, APMK3RLO16
- Color Gray
- Gauge Body: 16 ga, Door: 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12R106HCLO
- Zoro # G6803144
- UPC # 783510388904
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 6 in |
Size | 12 x 10 x 6 in |
Width | 10 in |
Height | 12 in |
Overall Length | 14.12 in |
Overall Width | 11-1/4 in |
Overall Dimensions | 14.12 x 11.25 in / 359 x 286 mm |
Panel Size | 8.75 x 8.88 in / 222 x 226 mm |
Description
Hinge-Cover Lift-Off,Type 3R,12.00x10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 9 A, Reversing: No (3RT23161AK60)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5100C)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x24, Gray, Steel (AT8824)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Gray, Steel (AP36L88)
- CENTURY VII L Bracket for Permanent Mount Antenna (RAS-1060A)
- Nvent Hoffman Cabinet Accessory