Shop All Cabinet Accessory
Nvent Hoffman
HG Filter Fan Exhaust Grilles, Black, AB
Mfr # HG0900403
Zoro # G5876755
original price:
$87.18
7% off
new price: $80.70
/ea
Free Shipping & Returns
$80.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 1.65 in
- Color Graphite Black
- Height 8.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HG0900403
- Zoro # G5876755
- UPC # 783510343279
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 1.65 in |
Height | 8.19 in |
Width | 8.21 in |
Size | 8.19 in x 8.21 in x 1.65 in |
Details
Item | HG Filter Fan Exhaust Grilles,Black,AB |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Weight | 0.90 lb |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04) |
Description
HG Filter Fan Exhaust Grilles,Black,AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WGXXXX)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- NVENT HOFFMAN Panel, fits 350x300mm, Steel (LP3530G)
- NVENT HOFFMAN Mechanical Interlock, Fits Frames, Steel (PMLFB)
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- Nvent Hoffman Cabinet Accessory