Shop All Cabinet Accessory
Nvent Hoffman
HG Filter Fan Exhaust Grilles, Black, AB
Mfr # HG0500503
Zoro # G5876737
product price: $101.85
/ea
Free Shipping & Returns
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 6.15 in
- Width 6.16 in
- Depth 2.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HG0500503
- Zoro # G5876737
- UPC # 783510343262
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 6.15 in |
Width | 6.16 in |
Depth | 2.32 in |
Size | 6.15 in x 6.16 in x 2.32 in |
Details
Item | HG Filter Fan Exhaust Grilles,Black,AB |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Weight | 0.25 lb |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04) |
Description
HG Filter Fan Exhaust Grilles,Black,AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x930mm (LP2393G)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- NVENT HOFFMAN Fixed Wall-Mount Rack, 19", 20u, Black (E19FWM20U20)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN Fastener Package, Fits 9mm Sq Holes, Ste (ECNSM6)
- Nvent Hoffman Cabinet Accessory