Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Lt. Gray, ABS
Mfr # HF1316524
Zoro # G6846815
product price: $697.43
/ea
Free Shipping & Returns
$697.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 12.8 in
- Depth 6.31 in
- Size 12.8 x 12.82 x 6.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HF1316524
- Zoro # G6846815
- UPC # 783510342449
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 12.8 in |
Depth | 6.31 in |
Size | 12.8 x 12.82 x 6.31 in |
Width | 12.82 in |
Details
Item | HF Side-Mount Filter Fans,Lt. Gray,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 100/115V AC |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Weight | 8 lb |
Max Current | 1.18 A |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Voltage AC | 100 V |
Airflow | 197 ftÂł/min / 334 mÂł/h |
Nominal Voltage | 115 V |
Description
HF Side-Mount Filter Fans,Lt. Gray,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD External Elbow Fitting, White, PVC (2818-WH)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x11.81, Lt Gray (PTRW242412G2)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 6", Lt (TEP6)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A866DL)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- Nvent Hoffman Cabinet Accessory