Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Lt. Gray, ABS
Mfr # HF1316424R
Zoro # G5876606
product price: $587.82
/ea
Free Shipping & Returns
$587.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 6.31 in
- Width 12.82 in
- Size 12.8 x 12.82 x 6.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HF1316424R
- Zoro # G5876606
- UPC # 783510342548
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 6.31 in |
Width | 12.82 in |
Size | 12.8 x 12.82 x 6.31 in |
Height | 12.8 in |
Details
Item | HF Side-Mount Filter Fans,Lt. Gray,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Voltage | 100/115V AC |
Weight | 11.50 lb |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Airflow | 484 ftÂł/min / 822 mÂł/h |
Max Current | 1.5 A |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Nominal Voltage | 115 V |
Voltage AC | 100 V |
Description
HF Side-Mount Filter Fans,Lt. Gray,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN Extra Large Waterproof Generator Cover (CO9966)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Green, 1000 ft Length (18UL3173STRGRE1000)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A16N206LP)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x12, White, St (A20P12)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- Nvent Hoffman Cabinet Accessory