Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Lt. Gray, ABS
Mfr # HF0924414
Zoro # G6846316
product price: $292.94
/ea
Free Shipping & Returns
$292.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Size 8.19 x 8.21 x 4.15 in
- Height 8.19 in
- Depth 4.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HF0924414
- Zoro # G6846316
- UPC # 783510341978
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 8.19 x 8.21 x 4.15 in |
Height | 8.19 in |
Depth | 4.15 in |
Width | 8.21 in |
Details
Item | HF Side-Mount Filter Fans,Lt. Gray,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 24V DC |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Weight | 2.70 lb |
Max Current | 0.35 A |
Operating Temperature | -4 to 149 °F / -20 to 65 °C |
Nominal Voltage | 24 V |
Airflow | 70 ftÂł/min / 119 mÂł/h |
Voltage DC | 24 V |
Description
HF Side-Mount Filter Fans,Lt. Gray,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 3P 4W 480VAC (HBL2435SW)
- XSCORP XSCORP CT4 Nylon 4 in. Black Cable-Zip Ties for Car Audio Installs - 100-Pack (CT4)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., SS Type 304 (AS056MSS)
- NVENT HOFFMAN Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12 x 40.25 (A72XM4018FTCLP4)
- NVENT HOFFMAN HF Replacement Filters (89134424R)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <17 cu ft, SS Type 316 (PCFB1YZ)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- Nvent Hoffman Cabinet Accessory