Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Lt. Gray, ABS
Mfr # HF0916514
Zoro # G5876414
Free Shipping & Returns
$357.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 4.15 in
- Color Light Gray
- Size 8.19 x 8.21 x 4.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # HF0916514
- Zoro # G5876414
- UPC # 783510342364
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 4.15 in |
Size | 8.19 x 8.21 x 4.15 in |
Height | 8.19 in |
Width | 8.21 in |
Details
Item | HF Side-Mount Filter Fans,Lt. Gray,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 100/115V AC |
Weight | 3.30 lb |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Nominal Voltage | 115 V |
Airflow | 33 ftÂł/min / 56 mÂł/h |
Max Current | 0.16 A |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Voltage AC | 100 V |
Description
HF Side-Mount Filter Fans,Lt. Gray,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV22-A2)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- NVENT HOFFMAN Grounding Bar System, 200mm, Copper (PGS2K)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- Nvent Hoffman Cabinet Accessory