Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Lt. Gray, ABS
Mfr # HF0916414
Zoro # G6846334
product price: $264.81
/ea
Free Shipping & Returns
$264.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Size 8.19 x 8.21 x 4.15 in
- Width 8.21 in
- Depth 4.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HF0916414
- Zoro # G6846334
- UPC # 783510341985
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 8.19 x 8.21 x 4.15 in |
Width | 8.21 in |
Depth | 4.15 in |
Height | 8.19 in |
Details
Item | HF Side-Mount Filter Fans,Lt. Gray,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 100/115V AC |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Weight | 3.30 lb |
Max Current | 0.16 A |
Nominal Voltage | 115 V |
Voltage AC | 100 V |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Airflow | 70 ftÂł/min / 119 mÂł/h |
Description
HF Side-Mount Filter Fans,Lt. Gray,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (M2500)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- GE Lug Kit, 200A, 120/240V AC (TNLK20)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- NVENT HOFFMAN Fan Cords (ACORD2)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R369)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A16106CHFL)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- Nvent Hoffman Cabinet Accessory