Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Lt. Gray, ABS
Mfr # HF0516514
Zoro # G6846438
product price: $308.46
/ea
Free Shipping & Returns
$308.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Depth 3.98 in
- Size 6.15 x 6.16 x 3.98 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HF0516514
- Zoro # G6846438
- UPC # 783510342333
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 3.98 in |
Size | 6.15 x 6.16 x 3.98 in |
Height | 6.15 in |
Width | 6.16 in |
Details
Item | HF Side-Mount Filter Fans,Lt. Gray,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Voltage | 100/115V AC |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Weight | 2.50 lb |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Max Current | 0.16 A |
Voltage AC | 100 V |
Airflow | 12 ftÂł/min / 20 mÂł/h |
Nominal Voltage | 115 V |
Description
HF Side-Mount Filter Fans,Lt. Gray,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- Nvent Hoffman Cabinet Accessory