Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Lt. Gray, ABS
Mfr # HF0416414
Zoro # G6846228
Free Shipping & Returns
$174.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Size 4.42 x 4.44 x 3.65 in
- Height 4.42 in
- Depth 3.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # HF0416414
- Zoro # G6846228
- UPC # 783510341923
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 4.42 x 4.44 x 3.65 in |
Height | 4.42 in |
Depth | 3.65 in |
Width | 4.44 in |
Details
Item | HF Side-Mount Filter Fans,Lt. Gray,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Light Gray |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Voltage | 100/115V AC |
Weight | 1.50 lb |
Nominal Voltage | 115 V |
Max Current | 0.1 A |
Voltage AC | 100 V |
Airflow | 21 ftÂł/min / 36 mÂł/h |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Description
HF Side-Mount Filter Fans,Lt. Gray,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (M2500)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526413)
- NVENT HOFFMAN CABLERACK Cable Bend Radius Accessory, 2.2441 x5.1575 x3.4646, Black, (ECMBA4)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x24.0 (F66T124GVWK)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel (A4424RT)
- Nvent Hoffman Cabinet Accessory