Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF1316423R
Zoro # G6846797
original price:
$716.93
12% off
new price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Height 12.8 in
- Depth 6.31 in
- Size 12.8 x 12.82 x 6.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HF1316423R
- Zoro # G6846797
- UPC # 783510342975
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 12.8 in |
Depth | 6.31 in |
Size | 12.8 x 12.82 x 6.31 in |
Width | 12.82 in |
Details
Item | HF Side-Mount Filter Fans,Black,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Voltage | 100/115V AC |
Weight | 18 lb |
Voltage AC | 100 V |
Nominal Voltage | 115 V |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Airflow | 484 ftÂł/min / 822 mÂł/h |
Max Current | 1.5 A |
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- NVENT HOFFMAN Flush Covers, fits 10.00x8.00, Gray, Steel (AFE10X8)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Brown (HS364-S100-BROWN)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 8.00x8.00x6.00, Steel (A8R86HCLO)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x (F1010G12)
- NVENT HOFFMAN Perforated Panels, fits 8x8, Gray, Steel (A8N8PP)
- NVENT HOFFMAN Corner Support Bracket Kit, White, Steel (LCSKW)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R3612)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- Nvent Hoffman Cabinet Accessory