Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF1316423
Zoro # G6846578
product price: $569.39
/ea
Free Shipping & Returns
$569.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Size 12.8 x 12.82 x 6.31 in
- Depth 6.31 in
- Height 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HF1316423
- Zoro # G6846578
- UPC # 783510342968
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 12.8 x 12.82 x 6.31 in |
Depth | 6.31 in |
Height | 12.8 in |
Width | 12.82 in |
Details
Item | HF Side-Mount Filter Fans,Black,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Voltage | 100/115V AC |
Weight | 11.60 lb |
Max Current | 1.18 A |
Voltage AC | 100 V |
Airflow | 484 ftÂł/min / 822 mÂł/h |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Nominal Voltage | 115 V |
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Connector 90Deg 3/8In 35/Ctn (11001B)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- TELEMECANIQUE SENSORS Proximity Sensor, 12 to 240 V AC, Plastic (XSDA405539)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12165DC)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMW482825)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Polycarb (Q12129PCD)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- NVENT HOFFMAN Cage Nut Package, M5, Steel (PM5CN)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM36N36)
- Nvent Hoffman Cabinet Accessory