Shop All Cabinet Accessory
Nvent Hoffman
HF Side-Mount Filter Fans, Black, ABS
Mfr # HF0516413
Zoro # G6846858
product price: $237.65
/ea
Free Shipping & Returns
$237.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Smooth Matte
- Size 6.15 x 6.16 x 3.98 in
- Width 6.16 in
- Color Graphite Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HF0516413
- Zoro # G6846858
- UPC # 783510342722
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 6.15 x 6.16 x 3.98 in |
Width | 6.16 in |
Height | 6.15 in |
Depth | 3.98 in |
Details
Item | HF Side-Mount Filter Fans,Black,ABS |
Material | Plastic |
Finish | Smooth Matte |
Color | Graphite Black |
Standards | UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04 |
Voltage | 100/115V AC |
Weight | 2.40 lb |
Voltage AC | 100 V |
Max Current | 0.16 A |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Nominal Voltage | 115 V |
Airflow | 35 ftÂł/min / 59 mÂł/h |
Description
HF Side-Mount Filter Fans,Black,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- EATON Circuit Breaker, GFTCB Series 50A, 2 Pole, 120/240V AC (GFTCB250)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11081-2160300)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS61001)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R3612)
- NVENT HOFFMAN PROLINE G2 Lifting Eyes, Conductive, Ste (P2ALE)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T12HC)
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB125)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T112GVP)
- Nvent Hoffman Cabinet Accessory