Shop All Cabinet Accessory
Nvent Hoffman
HF Replacement Filters
Mfr # 89136411R
Zoro # G6848303
product price: $119.31
/ea
Free Shipping & Returns
$119.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermally Bonded Polyolefine
- Height 11.22 in
- Width 11.22 in
- Depth 0.79 in
- Size 11.22 in x 11.22 in x 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # 89136411R
- Zoro # G6848303
- UPC # 783510347284
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 11.22 in |
Width | 11.22 in |
Depth | 0.79 in |
Size | 11.22 in x 11.22 in x 0.79 in |
Details
Item | HF Replacement Filters |
Material | Thermally Bonded Polyolefine |
Standards | Type 12; IP54; IP55 |
Weight | 0.40 lb |
Description
HF Replacement Filters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-20-GFST-BI)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BP2A2G)
- TRIPP LITE Universal Rj45 Plug Locks, Yellow, 10 Pack (N2LOCK-010-YW)
- ELASCO PRODUCTS Single channel, 3 x 3 in yellow (ED3310-Y)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W60SS)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- Nvent Hoffman Cabinet Accessory