Shop All Cabinet Accessory
Nvent Hoffman
HF Replacement Filters
Mfr # 89136409R
Zoro # G6848398
product price: $101.85
/ea
Free Shipping & Returns
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermally Bonded Polyolefine
- Width 6.69 in
- Height 6.69 in
- Size 6.69 in x 6.69 in x 0.79 in
- Depth 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # 89136409R
- Zoro # G6848398
- UPC # 783510347260
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 6.69 in |
Height | 6.69 in |
Size | 6.69 in x 6.69 in x 0.79 in |
Depth | 0.79 in |
Details
Item | HF Replacement Filters |
Material | Thermally Bonded Polyolefine |
Standards | Type 12; IP54; IP55 |
Weight | 0.40 lb |
Description
HF Replacement Filters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 6.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A664PHC)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-NA2-2S)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK50 (MSI-50B)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R369)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 48.00x36.00x16.00, SS Type 304 (A48H3616SSLP)
- NVENT HOFFMAN Rack-To-Wall Kit, Black, Steel (E45RUBKIT)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR4AL)
- Nvent Hoffman Cabinet Accessory