Shop All Cabinet Accessory
Nvent Hoffman
HF Replacement Filters
Mfr # 89134427R
Zoro # G6848206
original price:
$29.18
11% off
new price: $25.80
/ea
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermally Bonded Polyolefine
- Depth 0.55 in
- Height 11.22 in
- Size 11.22 in x 11.22 in x 0.55 in
- Width 11.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # 89134427R
- Zoro # G6848206
- UPC # 783510347239
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 0.55 in |
Height | 11.22 in |
Size | 11.22 in x 11.22 in x 0.55 in |
Width | 11.22 in |
Details
Item | HF Replacement Filters |
Material | Thermally Bonded Polyolefine |
Standards | Type 12; IP54; IP55 |
Weight | 0.30 lb |
Description
HF Replacement Filters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK25 (V225 1/4EZS2-25)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- AMPHENOL ER 17C 17#16 PIN RECP BOX (MS3102A2029PW)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP101)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526413)
- NVENT HOFFMAN Junction Splice Kit (cULus Classified), White, Steel (LJSKW)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9A)
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- NVENT HOFFMAN COMPACT, Type 4X, 220x122x80mm, Aluminum (CCA22128)
- Nvent Hoffman Cabinet Accessory