Shop All Cabinet Accessory
Nvent Hoffman
HF Replacement Filters
Mfr # 89134425R
Zoro # G6848285
$18.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermally Bonded Polyolefine
- Depth 0.55 in
- Width 6.69 in
- Height 6.69 in
- Size 6.69 in x 6.69 in x 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # 89134425R
- Zoro # G6848285
- UPC # 783510347215
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 0.55 in |
Width | 6.69 in |
Height | 6.69 in |
Size | 6.69 in x 6.69 in x 0.55 in |
Details
Item | HF Replacement Filters |
Material | Thermally Bonded Polyolefine |
Standards | Type 12; IP54; IP55 |
Weight | 0.25 lb |
Description
HF Replacement Filters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Plug In Timer Heavy Duty (TN311K)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, Duplex Receptacle (8150BR)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Alum, PK25 (A-1380-S)
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T172GVP)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- Nvent Hoffman Cabinet Accessory