Shop All Cabinet Accessory
Nvent Hoffman
HF Replacement Filters
Mfr # 89134424R
Zoro # G6848267
original price:
$14.61
15% off
new price: $12.32
/ea
$12.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermally Bonded Polyolefine
- Size 4.65 in x 4.65 in x 0.55 in
- Width 4.65 in
- Depth 0.55 in
- Height 4.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # 89134424R
- Zoro # G6848267
- UPC # 783510347185
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 4.65 in x 4.65 in x 0.55 in |
Width | 4.65 in |
Depth | 0.55 in |
Height | 4.65 in |
Details
Item | HF Replacement Filters |
Material | Thermally Bonded Polyolefine |
Standards | Type 12; IP54; IP55 |
Weight | 0.10 lb |
Description
HF Replacement Filters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V (HBL420P7W)
- TEMPCO RTD Probe, 1000 Ohms, Length 6 In, 900 F (RTD00577)
- NVENT HOFFMAN Hinged-Cover, Type 1, 8.00x6.00x4.00, Gray, Steel (AHE8X6X4)
- NVENT HOFFMAN Cross Fitting, 4.00x4.00, Gray, Steel (F44LC)
- NVENT HOFFMAN Open Frame Rack, 72.00x20.25x15.00, Black, Aluminum 2-Post (EDR19FM38U)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- Nvent Hoffman Cabinet Accessory