Shop All Cabinet Accessory
Nvent Hoffman
HF Replacement Filters
Mfr # 89134423R
Zoro # G6848154
product price: $15.33
/ea
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermally Bonded Polyolefine
- Width 3.35 in
- Depth 0.31 in
- Size 3.35 in x 3.35 in x 0.31 in
- Height 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # 89134423R
- Zoro # G6848154
- UPC # 783510347178
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 3.35 in |
Depth | 0.31 in |
Size | 3.35 in x 3.35 in x 0.31 in |
Height | 3.35 in |
Details
Item | HF Replacement Filters |
Material | Thermally Bonded Polyolefine |
Standards | Type 12; IP54; IP55 |
Weight | 0.04 lb |
Description
HF Replacement Filters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PSL1)
- BLACKBURN Insulated Multitap Connector, 2.38 In. W (AMTT250)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- NVENT HOFFMAN Polypro, Type 4x, 16.02x14.01x8.35, Poly (A16148PHCW)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Elbow, 4.00x4.00, Fiberglass 90 deg. (F44WE90FG)
- PANNET Spool, Fiber Management Slack, 2RU, PK2 (FMS2)
- Nvent Hoffman Cabinet Accessory