Shop All Cabinet Accessory
Nvent Hoffman
Heavy-Duty C-Taps, Run 2/2, Tap 4/8, Co
Mfr # DGT1
Zoro # G5843873
original price:
$122.95
19% off
new price: $98.94
/ea
Free Shipping & Returns
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Electroplated
- Size Run 2/2, Tap 4/8 in
- Color Unpainted
- Thickness 0.2 in / 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DGT1
- Zoro # G5843873
- UPC # 783510172589
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | Run 2/2, Tap 4/8 in |
Details
Item | Heavy-Duty C-Taps,Run 2/2,Tap 4//8,Co |
Material | Copper |
Finish | Electroplated |
Color | Unpainted |
Thickness | 0.2 in / 5 mm |
Weight | 0.90 lb |
Conductor Run | #2 stranded or solid |
Conductor Tap | #4 stranded, #8 solid |
Description
Heavy-Duty C-Taps,Run 2/2,Tap 4//8,Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- SOUTHWIRE 50' Yellow Polar-Solar Plus Three-Way P (172-03488)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output Field Relay, Module (RIBMN24Q4C-PX)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- NVENT HOFFMAN Hazardous Location LED Lights, Strip, 25.06x1.69x2.69 (LEDHL24V24)
- NVENT HOFFMAN Rack Mounting Angles - U Style (Type RA), fits 60.06x24.06, Steel (A60RA19TH)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W24SS)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- NVENT HOFFMAN PROLINE G2 Industrial Packages, Type 12, 2000x1200x600mm, Lt Gray, Ste (P2KOD20126)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 10.00x10.00 (A1010116RT)
- TRIPP LITE Wallmount Rack, 15U, Hinged, Switch (SRW15US)
- Nvent Hoffman Cabinet Accessory