Shop All Cabinet Accessory
Nvent Hoffman
Hazloc Cable Glands for Non-Armored Cable (Ex d/e/tb)
Mfr # EBU6NBNCLE
Zoro # G6832928
Free Shipping & Returns
$238.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Nickel Plated
- Color Unpainted
- Size 2 in NPT
- Standards II2GD Ex d IIC Gb, Ex e IIC Gb, Ex tb IIIC Db IP66/68; Approved to Test Standards: IEC/EN 60079-0, IEC/EN 60079-1, IEC/; EN 60079-7, IEC/EN 60079-31, UL2225, CAN/CSA-C22.2 No.60079-; 0, CAN/CSA-C22.2 No.60079-7, CAN/CSA-C22.2 No.60079-31; Ingress Protection: IP66/68 (EN60529); Certificate No.: IMQ 13 ATEX 018X / IECEx IMQ 13.0006X; Suitable for use in:; Zone 1 and 2, Gas Group IIC; Zone 21 and 22, Dust Group IIIC; UL Listing No: E474828. Suitable for use in:; Class I, Zone 1, AEx e IIC; Class I, Zone 2, AEx e IIC; Zone 22, AEX tc IIIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # EBU6NBNCLE
- Zoro # G6832928
- UPC # 783510306427
- Country of Origin Turkey
- Category Cabinet Accessory
Dimensions
Size | 2 in NPT |
Clamping Range Diameter | 35.0-45.0 mm / 1.38-1.77 in |
Details
Item | Hazloc Cable Glands for Non-Armored Cabl |
Material | Brass |
Finish | Nickel Plated |
Color | Unpainted |
Standards | II2GD Ex d IIC Gb, Ex e IIC Gb, Ex tb IIIC Db IP66/68; Approved to Test Standards: IEC/EN 60079-0, IEC/EN 60079-1, IEC/; EN 60079-7, IEC/EN 60079-31, UL2225, CAN/CSA-C22.2 No.60079-; 0, CAN/CSA-C22.2 No.60079-7, CAN/CSA-C22.2 No.60079-31; Ingress Protection: IP66/68 (EN60529); Certificate No.: IMQ 13 ATEX 018X / IECEx IMQ 13.0006X; Suitable for use in:; Zone 1 and 2, Gas Group IIC; Zone 21 and 22, Dust Group IIIC; UL Listing No: E474828. Suitable for use in:; Class I, Zone 1, AEx e IIC; Class I, Zone 2, AEx e IIC; Zone 22, AEX tc IIIC |
Weight | 1.40 lb |
Seal | Chloroprene |
Description
Hazloc Cable Glands for Non-Armored Cabl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2P)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- NVENT HOFFMAN Nipple, 4.00x4.00x1.00, Gray, Steel (F44LN1)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- NVENT HOFFMAN Handle Options, Fits Dl Wall-Mtg., Stee (DL36)
- NVENT HOFFMAN Cut-Off Fitting, 8.00x8.00, Gray, Steel (F88WX)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP3UB)
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- Nvent Hoffman Cabinet Accessory