Shop All Strain Relief Connector
Nvent Hoffman
Hazloc Cable Glands for Non-Armored Cable (Ex d/e/tb)
Mfr # EBU6MXSWSLE
Zoro # G6833016
product price: $792.49
/ea
Free Shipping & Returns
$792.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M63x1.5
- Material Stainless Steel
- Color Unpainted
- Standards II2GD Ex d IIC Gb, Ex e IIC Gb, Ex tb IIIC Db IP66/68; Approved to Test Standards: IEC/EN 60079-0, IEC/EN 60079-1, IEC/; EN 60079-7, IEC/EN 60079-31, UL2225, CAN/CSA-C22.2 No.60079-; 0, CAN/CSA-C22.2 No.60079-7, CAN/CSA-C22.2 No.60079-31; Ingress Protection: IP66/68 (EN60529); Certificate No.: IMQ 13 ATEX 018X / IECEx IMQ 13.0006X; Suitable for use in:; Zone 1 and 2, Gas Group IIC; Zone 21 and 22, Dust Group IIIC; UL Listing No: E474828. Suitable for use in:; Class I, Zone 1, AEx e IIC; Class I, Zone 2, AEx e IIC; Zone 22, AEX tc IIIC
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EBU6MXSWSLE
- Zoro # G6833016
- UPC # 783510306519
- Country of Origin Turkey
- Category Strain Relief Connector
Dimensions
Size | M63x1.5 |
Height | 2.25 inch |
Length | 7.00 inch |
Width | 5.50 inch |
Clamping Range Diameter (inch) | 1.38-1.77 |
Clamping Range Diameter (millimetre) | 35.0-45.0 |
Clamping Range Diameter | 35.0-45.0 mm / 1.38-1.77 in |
Details
Item | Hazloc Cable Glands for Non-Armored Cabl |
Material | Stainless Steel |
Color | Unpainted |
Standards | II2GD Ex d IIC Gb, Ex e IIC Gb, Ex tb IIIC Db IP66/68; Approved to Test Standards: IEC/EN 60079-0, IEC/EN 60079-1, IEC/; EN 60079-7, IEC/EN 60079-31, UL2225, CAN/CSA-C22.2 No.60079-; 0, CAN/CSA-C22.2 No.60079-7, CAN/CSA-C22.2 No.60079-31; Ingress Protection: IP66/68 (EN60529); Certificate No.: IMQ 13 ATEX 018X / IECEx IMQ 13.0006X; Suitable for use in:; Zone 1 and 2, Gas Group IIC; Zone 21 and 22, Dust Group IIIC; UL Listing No: E474828. Suitable for use in:; Class I, Zone 1, AEx e IIC; Class I, Zone 2, AEx e IIC; Zone 22, AEX tc IIIC |
Finish | Brushed |
Seal | Silicone |
IP Rating | IP66/68 (EN60529) |
Description
Hazloc Cable Glands for Non-Armored Cabl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-702B Blue Shrink Tape, 2" x 180' (DS-702B)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901F7)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Green Grommet), 10PK (SR75A560)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Red (NMB-1003)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- Nvent Hoffman Cord Grips