Shop All Cabinet Accessory
Nvent Hoffman
Hazloc Cable Glands for Non Armored Cabl
Mfr # HIBNX4C
Zoro # G5869868
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide 6
- Finish Smooth Matte
- Size 1 in NPT
- Color Dark Gray
- Weight 0.10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HIBNX4C
- Zoro # G5869868
- UPC # 783510307059
- Country of Origin Turkey
- Category Cabinet Accessory
Dimensions
Size | 1 in NPT |
Clamping Range Diameter | 19.0-25.0 mm / 0.75-0.98 in |
Details
Item | Hazloc Cable Glands for Non Armored Cabl |
Material | Polyamide 6 |
Finish | Smooth Matte |
Color | Dark Gray |
Weight | 0.10 lb |
Standards | II2GD Ex e IIC Gb, Ex tb IIIC Db IP66/68; Approved to Test Standards: IEC/EN 60079-0, IEC/EN 60079-7, IEC/; EN 60079-31; Ingress Protection: IP66/68 (EN60529); Certificate No.: IMQ 13 ATEX 010X / IECEx IMQ 13.0003X. Suitable; for use in:; Zone 1 and 2, Gas Group IIC; Zone 21 and 22, Dust Group IIIC; Other Approvals:; EAC, INMETRO, DNV-GL |
Seal | Chloroprene |
Min H | 32.5 mm |
Description
Hazloc Cable Glands for Non Armored Cabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, Lever, Red (ZB5AD204)
- NVENT HOFFMAN Weatherpro Outdoor Pad Mount, Type 3r, 6 (A60R2518FSLP)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x72 (A4472T1T)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- TRIPP LITE Wallmount Rack, 15U, Hinged, Switch (SRW15US)
- Nvent Hoffman Cabinet Accessory