Shop All Cabinet Accessory
Nvent Hoffman
Hazloc Cable Glands for Non-Armored Cabl
Mfr # EBU5NXSLE
Zoro # G5869536
Free Shipping & Returns
$310.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Brushed
- Size 1-1/2 in NPT
- Color Unpainted
- Weight 0.90 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # EBU5NXSLE
- Zoro # G5869536
- UPC # 783510306571
- Country of Origin Turkey
- Category Cabinet Accessory
Dimensions
Size | 1-1/2 in NPT |
Clamping Range Diameter | 26.0-35.0 mm / 1.02-1.38 in |
Details
Item | Hazloc Cable Glands for Non-Armored Cabl |
Material | Stainless Steel |
Finish | Brushed |
Color | Unpainted |
Weight | 0.90 lb |
Standards | II2GD Ex d IIC Gb, Ex e IIC Gb, Ex tb IIIC Db IP66/68; Approved to Test Standards: IEC/EN 60079-0, IEC/EN 60079-1, IEC/; EN 60079-7, IEC/EN 60079-31, UL2225, CAN/CSA-C22.2 No.60079-; 0, CAN/CSA-C22.2 No.60079-7, CAN/CSA-C22.2 No.60079-31; Ingress Protection: IP66/68 (EN60529); Certificate No.: IMQ 13 ATEX 018X / IECEx IMQ 13.0006X; Suitable for use in:; Zone 1 and 2, Gas Group IIC; Zone 21 and 22, Dust Group IIIC; UL Listing No: E474828. Suitable for use in:; Class I, Zone 1, AEx e IIC; Class I, Zone 2, AEx e IIC; Zone 22, AEX tc IIIC |
Seal | Silicone |
Description
Hazloc Cable Glands for Non-Armored Cabl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A3AXFN24)
- NVENT HOFFMAN CS480 Straight Tubing, 750mm long, SS Type 304 (CCSS48T75)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Abs (Q403013ABI)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- NVENT HOFFMAN Concrete Expansion Bolt Anchor Kit, (ESBDK)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F1212T124GVPWK)
- Nvent Hoffman Cabinet Accessory