Shop All Cabinet Accessory
Nvent Hoffman
Hazardous Location LED Lights, Strip, 36
Mfr # LEDHL24V36
Zoro # G5866027
original price:
$1,515.89
19% off
new price: $1,218.32
/ea
Free Shipping & Returns
$1,218.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Sub-Category Lighting
- Depth 2.69 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LEDHL24V36
- Zoro # G5866027
- UPC # 783510271589
- Country of Origin Canada
- Category Cabinet Accessory
Dimensions
Depth | 2.69 in |
Width | 1.69 in |
Height | 36.04 in |
Size | 36.04 x 1.69 x 2.69 in |
Details
Item | Hazardous Location LED Lights,Strip,36 |
Material | Aluminum |
Finish | Brushed |
Sub-Category | Lighting |
Color | Unpainted |
Voltage | 22/28V DC |
Weight | 4.50 lb |
Standards | UL 844 Listed; File No. E492323; cUL Listed per CSA C22.2 No. 137; File No. E492323; Class I, Division 2 Groups A, B, C, D, T4*; Class II , Division 2,; Groups F, and G, T6; Class III ; Class I, Zone 2, Group IIC ; Zone 22; IEC 60529, IP66/67; *T3C for simultaneous exposure rating, Class I Div. 2 & Class II , Div.; 2 |
Amps | 1.1 A |
Voltage DC | 22-28 V |
Light Output | 1758 lm |
Power | 32 W |
Description
Hazardous Location LED Lights,Strip,36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- LISLE ADAPTER 32MM F/43300 (LI43380)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel (F66BK60)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra (S101046G050)
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T36HC)
- Nvent Hoffman Cabinet Accessory