Shop All Cabinet Accessory
Nvent Hoffman
Hazardous Location LED Lights, Strip, 13
Mfr # LEDHL24V12
Zoro # G5866097
product price: $628.56
/ea
Free Shipping & Returns
$628.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Brushed
- Sub-Category Lighting
- Depth 2.69 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LEDHL24V12
- Zoro # G5866097
- UPC # 783510271565
- Country of Origin Canada
- Category Cabinet Accessory
Dimensions
Depth | 2.69 in |
Size | 13.56 x 1.69 x 2.69 in |
Width | 1.69 in |
Height | 13.56 in |
Details
Item | Hazardous Location LED Lights,Strip,13 |
Material | Aluminum |
Finish | Brushed |
Sub-Category | Lighting |
Color | Unpainted |
Voltage | 22/28V DC |
Weight | 2.50 lb |
Standards | UL 844 Listed; File No. E492323; cUL Listed per CSA C22.2 No. 137; File No. E492323; Class I, Division 2 Groups A, B, C, D, T4*; Class II , Division 2,; Groups F, and G, T6; Class III ; Class I, Zone 2, Group IIC ; Zone 22; IEC 60529, IP66/67; *T3C for simultaneous exposure rating, Class I Div. 2 & Class II , Div.; 2 |
Voltage DC | 22-28 V |
Power | 11 W |
Amps | .4 A |
Light Output | 578 lm |
Description
Hazardous Location LED Lights,Strip,13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 15/100A, 600V AC, Nonindicating (TRS15/100R)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- EATON B-LINE Box and Conduit Hanger, Zinc Phosphate (BG812-S18S)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- NVENT HOFFMAN COMPACT, Type 4X, 125x80x57mm, Aluminum (CCA1286)
- NVENT HOFFMAN Screw Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel (A14128SC)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMS482425)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F88T136GV)
- NVENT HOFFMAN PROLINE G2 Industrial Packages, Type 12, (P2KOD20125)
- Nvent Hoffman Cabinet Accessory