Shop All Cabinet Accessory
Nvent Hoffman
Hazardous Location Hole Seals, 1.38x1.38
Mfr # EXAS050SS6
Zoro # G5867183
original price:
$45.07
19% off
new price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed
- For Use With 1/2 in Conduit or M20
- Sub-Category Hole Seals
- Width 1.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EXAS050SS6
- Zoro # G5867183
- UPC # 783510287825
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 1.378 in |
Height | 1.378 in |
Depth | 0.6811 in |
Size | 1.3780 x 1.3780 x 0.6811 in |
Hole Diameter | .787 - .885 in / 20 mm |
Assembly Diameter | 1.36 in / 35 mm |
Details
Item | Hazardous Location Hole Seals,1.38x1.38 |
Material | Stainless Steel 316L |
Finish | Brushed |
For Use With | 1/2 in Conduit or M20 |
Sub-Category | Hole Seals |
Color | Unpainted |
Standards | UL 508A Component Recognized; Type 4, 4X,12, 3R; File No. E61997; cUR Component Recognized per CSA C22.2 No. 94; Type 4, 4X, 12,; 3R; File No. 42186; IECEx and ATEX Approvals; Suitable for use on increased safety enclosures for ZONE 1 or ZONE; 2 assemblies; ATEX Directive 94/9/EC; ATEX; Ex e IIC Gb; Ex tb IIIC Db IP 66; Sira 14ATEX3233U; IECEx; Ex e IIC Gb; Ex tb IIIC Db IP 66; IECEx SIR 14.0073U; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66 |
Weight | 0.10 lb |
Fits | 1/2-in. Conduit or M20 |
Description
Hazardous Location Hole Seals,1.38x1.38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 28V AC, 115/220V AC (T2885D)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Abs (Q20129ABD)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- NVENT HOFFMAN L-Bracket Kit, Steel (LLB)
- Nvent Hoffman Cabinet Accessory