Shop All Cabinet Accessory
Nvent Hoffman
Hazardous Location Heaters, 115v 50/60Hz, Aluminum
Mfr # DAHHL6001A
Zoro # G6828527
Free Shipping & Returns
$3,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Height 12.8 in
- Depth 2.4 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # DAHHL6001A
- Zoro # G6828527
- UPC # 783510287122
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 12.8 in |
Depth | 2.4 in |
Width | 9 in |
Size | 12.8 in x 9 in x 2.4 in |
Details
Item | Hazardous Location Heaters,115v 50/60Hz |
Material | Aluminum |
Finish | Anodized |
Color | Black |
Voltage | 110 to 265V AC, 108 to 132 VAC or VDC |
Standards | ATEX, IECEx; II2G Ex d IIC T3 / II2 D Ex Td A21 IP65 T200 C; NEC CSA us; Class I, Div 1 Groups A, B, C, D / Class II Div 1 Groups E, F, G |
Weight | 14.10 lb |
Voltage AC | 110 V |
Nominal Voltage | 115 V |
Nominal Capacity Watts | 600 W |
Description
Hazardous Location Heaters,115v 50/60Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- GENERAC Recoil Starter Assembly (095268ASRV)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 25 AWG, 5.0 lb, 4961' Length, 0.0199" Diameter, Red (25HNS)
- QUEST MFG Horizontal Rack Mount Surge Strip, 12 Outlets, 120V/15A, 1U, 19", Black (HPS-E12P)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x930 (LHC239316)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- Nvent Hoffman Cabinet Accessory